Motion
F-16003J1

NTN
F-16003J1

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #09332311
MFR #F-16003J1
Price$134.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-16003J1

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 8 mm Width, Open, Without Snap Ring
MI ITEM #09332311
MFR #F-16003J1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$134.61/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.3150 in, 8.000 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    8 mm
  • Precision Rating
    Class 0
  • Weight
    0.068 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    F-16003J1 CORROSION RESISTANT
  • Harmonization Code
    8482.10.5048
  • Internal Clearance
    CN
  • Long Description
    The F-16003J1 is a radial/deep groove ball bearing with a 17mm bore, straight design, open type, 35mm OD, and 8mm width for precision applications.
  • Manufacturer Catalog Number
    F-16003J1
  • Manufacturer Upc Number
    4547359061406
  • Max Rpm
    24000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1690 lbf
  • Radial Static Load Capacity
    750 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359061406

Overview

Mfr description
F-16003J1 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought