Motion
F-673

NTN
F-673

Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 6 mm OD, 2 mm Width, Open, Without Snap Ring
MI ITEM #09332330
MFR #F-673
List Price$18.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-673

Radial/Deep Groove Ball Bearing - Straight Bore, 3 mm ID, 6 mm OD, 2 mm Width, Open, Without Snap Ring
MI ITEM #09332330
MFR #F-673

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$18.96/each for your price

Overview

Mfr description
F-673 CORROSION RESISTANT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    Class 0
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    0.0787 in, 2.000 mm
  • Fillet Radius
    0.0031 in, 0.080 mm
  • Max Rpm
    71000 rpm
  • Radial Dynamic Load Capacity
    60 lbf
  • Radial Static Load Capacity
    20 lbf
  • Manufacturer Catalog Number
    F-673
  • Manufacturer Upc Number
    4547359061611
  • UPC_NO
    4547359061611
  • Description
    F-673 CORROSION RESISTANT
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5036
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The F-673 is a radial/deep groove ball bearing with a 3mm bore, straight design, open type, 6mm OD, and 2mm width for precision use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text