Motion
F-675

NTN
F-675

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 8 mm OD, 2 mm Width, Open, Without Snap Ring
Mi Item #09332331
MFR #F-675
Price$19.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-675

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 8 mm OD, 2 mm Width, Open, Without Snap Ring
Mi Item #09332331
MFR #F-675

Mfr description
F-675 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.77/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.0031 in, 0.080 mm
  • Inner Ring Width
    0.0787 in, 2.000 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    2 mm
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    F-675 CORROSION RESISTANT
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The F-675 is a radial/deep groove ball bearing with a 5mm bore, straight design, open type, 8mm OD, and 2mm width for precision applications.
  • Manufacturer Catalog Number
    F-675
  • Manufacturer Upc Number
    4547359061659
  • Max Rpm
    57000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    50 lbf
  • Radial Static Load Capacity
    20 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359061659
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)