Motion
F-69/2.5V1

NTN
F-69/2.5V1

Radial/Deep Groove Ball Bearing - Straight Bore, 2.50 mm ID, 7 mm OD, 0.0984 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09332333
MFR #F-69/2.5V1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-69/2.5V1

Radial/Deep Groove Ball Bearing - Straight Bore, 2.50 mm ID, 7 mm OD, 0.0984 in Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #09332333
MFR #F-69/2.5V1

Mfr description
F-69/2.5V1 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.50 mm
  • Fillet Radius
    0.0059 in, 0.150 mm
  • Inner Ring Width
    0.0984 in, 2.500 mm
  • Outside Diameter  
    7 mm
  • Overall Width  
    0.0984 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    F-69/2.5V1 CORROSION RESISTANT
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The F-69/2.5V1 is a radial/deep groove ball bearing with a 2.5mm bore, straight design, open type, 7mm OD, and 0.0984in width for precision use.
  • Manufacturer Catalog Number
    F-69/2.5V1
  • Manufacturer Upc Number
    4547359789102
  • Max Rpm
    93000 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    70 lbf
  • Radial Static Load Capacity
    20 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359789102
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)