Motion
FF2025ZW

NTN
FF2025ZW

FF2025ZW
Mi Item #09332381
MFR #FF2025ZW
Price$14.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FF2025ZW

FF2025ZW
Mi Item #09332381
MFR #FF2025ZW

Mfr description
FF2025ZW NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.19/each

Specifications

Dimensions

  • Outside Diameter
    32 mm
  • Overall Length
    32 mm
  • Overall Width
    10 mm
  • Weight
    0.01 lb

Details

  • Bearing Type
    Linear Flat Roller
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FF2025ZW
  • Product Type
    Needle Roller Flat Cages
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)