Overview
Mfr description
FF3525 NEEDLE ROLLER BEARING
Specifications
- Manufacturer Catalog
- Bearing TypeLinear Flat Roller
- Manufacturer Catalog NumberFF3525
- Outside Diameter75 mm
- Overall Length75 mm
- Overall Width25 mm
- Product TypeNeedle Roller Flat Cages
- Weight0.04 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data