Motion
F-FL604ZZ1

NTN
F-FL604ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 12 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #09332384
MFR #F-FL604ZZ1
Price$49.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-FL604ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 12 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
Mi Item #09332384
MFR #F-FL604ZZ1

Mfr description
F-FL604ZZ1 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.69/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Shielded
  • Description
    F-FL604ZZ1 CORROSION RESISTANT
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The F-FL604ZZ1 is a 4 mm bore radial deep groove ball bearing with a 12 mm outside diameter and 4 mm width, double shielded for protection.
  • Manufacturer Catalog Number
    F-FL604ZZ1
  • Manufacturer Upc Number
    4547359471656
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359471656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)