Motion
F-FL695ZZ1

NTN
F-FL695ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 13 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09332387
MFR #F-FL695ZZ1
Price$69.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-FL695ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 13 mm OD, 4 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09332387
MFR #F-FL695ZZ1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$69.97/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass/Bronze
  • Cage Type
    Machined - Solid
  • Closure Type
    Double Shielded
  • Description
    F-FL695ZZ1 CORROSION RESISTANT
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The F-FL695ZZ1 is a 5 mm bore radial deep groove ball bearing with a 13 mm outside diameter and 4 mm width, double shielded for longevity.
  • Manufacturer Catalog Number
    F-FL695ZZ1
  • Manufacturer Upc Number
    4547359471687
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359471687

Overview

Mfr description
F-FL695ZZ1 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought