Overview
Mfr description
F-FLW686T2ZZ1 CORROSION RESISTANT
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Shielded
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeRadial & Deep Groove Ball Bearings
- Internal ClearanceCN
- Operating Temperature Range-40 ºF to 250 ºF
- Cage TypeMolded
- Precision RatingISO-Normal, JIS-0, RBEC-1, ABEC-1
- Cage MaterialNylon
- Manufacturer Catalog NumberF-FLW686T2ZZ1
- Manufacturer Upc Number4547359471601
- UPC_NO4547359471601
- DescriptionF-FLW686T2ZZ1 CORROSION RESISTANT
- Harmonization Code8482.10.5044
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe F-FLW686T2ZZ1 is a 6 mm bore radial deep groove ball bearing with a 13 mm outside diameter and 5 mm width, double shielded for protection.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data