Motion
F-FLWBC4-8ZZ1

NTN
F-FLWBC4-8ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 8 mm OD, 3 mm Width, Double Shielded, Without Snap Ring
Mi Item #09332391
MFR #F-FLWBC4-8ZZ1
Price$47.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-FLWBC4-8ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 4 mm ID, 8 mm OD, 3 mm Width, Double Shielded, Without Snap Ring
Mi Item #09332391
MFR #F-FLWBC4-8ZZ1

Mfr description
F-FLWBC4-8ZZ1 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.72/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    3 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    F-FLWBC4-8ZZ1 CORROSION RESISTANT
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    C4
  • Long Description
    The F-FLWBC4-8ZZ1 is a 4 mm bore radial deep groove ball bearing with an 8 mm outside diameter and 3 mm width, double shielded for reliability.
  • Manufacturer Catalog Number
    F-FLWBC4-8ZZ1
  • Manufacturer Upc Number
    4547359471571
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359471571
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)