Motion
FLAWBC6-12ZZC3M

NTN
FLAWBC6-12ZZC3M

Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 12 mm OD, 4 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09332405
MFR #FLAWBC6-12ZZC3M
Price$18.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FLAWBC6-12ZZC3M

Radial/deep Groove Ball Bearing - Straight Bore, 6 mm ID, 12 mm OD, 4 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09332405
MFR #FLAWBC6-12ZZC3M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.60/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Flange Diameter
    13.600 mm
  • Inner Ring Width
    0.1575 in, 4.000 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    4 mm
  • Precision Rating
    Class 0

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless (Crown Type)
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    FLAWBC6-12ZZC3M BALL BEARING
  • Harmonization Code
    8482.10.5044
  • Internal Clearance
    CN
  • Long Description
    The FLAWBC6-12ZZC3M is a 6 mm bore radial deep groove ball bearing with double shields and 12 mm outer diameter for precision mechanisms.
  • Manufacturer Catalog Number
    FLAWBC6-12ZZC3M
  • Manufacturer Upc Number
    4547359063110
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    40000 rpm
  • Maximum Operating RPM
    40000 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    187 lbf
  • Radial Static Load Capacity
    82 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    FLAWBC
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359063110

Overview

Mfr description
FLAWBC6-12ZZC3M BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought