Motion
F-R2ZZA1/1W

NTN
F-R2ZZA1/1W

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09332425
MFR #F-R2ZZA1/1W
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-R2ZZA1/1W

Radial/Deep Groove Ball Bearing - Straight Bore, 0.1250 in ID, 0.3750 in OD, 0.1562 in Width, Double Shielded, Without Snap Ring, CN Internal Clearance
MI ITEM #09332425
MFR #F-R2ZZA1/1W

Mfr description
F-R2ZZA1/1W CORROSION RESISTANT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.1250 in
  • Fillet Radius
    0.0120 in, 0.305 mm
  • Inner Ring Width
    0.1562 in, 3.967 mm
  • Outside Diameter  
    0.3750 in
  • Overall Width  
    0.1562 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    Martensitic Stainless
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stainless (Snap)
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    F-R2ZZA1/1W CORROSION RESISTANT
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The F-R2ZZA1/1W is a 0.1250-inch bore radial deep groove ball bearing with double shields and 0.3750-inch outside diameter for miniature equipment.
  • Manufacturer Catalog Number
    F-R2ZZA1/1W
  • Manufacturer Upc Number
    4547359060218
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    144 lbf
  • Radial Static Load Capacity
    50 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359060218

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)