Motion
F-RA188ZZA1C3MP6#02

NTN
F-RA188ZZA1C3MP6#02

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.5000 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09332426
MFR #F-RA188ZZA1C3MP6#02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-RA188ZZA1C3MP6#02

Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.5000 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
Mi Item #09332426
MFR #F-RA188ZZA1C3MP6#02

Mfr description
F-RA188ZZA1C3MP6#02 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1875 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    F-RA188ZZA1C3MP6#02 CORROSION RESISTANT
  • Internal Clearance
    C3
  • Long Description
    The F-RA188ZZA1C3MP6#02 is a 0.25-inch bore radial deep groove ball bearing with a 0.5-inch outside diameter and 0.1875-inch width, double shielded for durability.
  • Manufacturer Catalog Number
    F-RA188ZZA1C3MP6#02
  • Manufacturer Upc Number
    4547359789089
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359789089
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)