Motion
F-UC206D1/LP03

NTN
F-UC206D1/LP03

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 62 mm OD, 1.5000 in Width, Standard Duty, Set Screw Locking
MI ITEM #09332459
MFR #F-UC206D1/LP03
Price$376.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-UC206D1/LP03

Ball Insert Bearing - Straight Bore, 30 mm Bore Diam., 62 mm OD, 1.5000 in Width, Standard Duty, Set Screw Locking
MI ITEM #09332459
MFR #F-UC206D1/LP03

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$376.10/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    0.0394 in
  • Inner Ring Width  
    1.5000 in
  • Outer Ring Width  
    0.7480 in
  • Outside Diameter  
    62 mm
  • Overall Width
    1.5000 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.728 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359060607
  • Max Rpm
    6667 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4400 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359060607

Overview

Mfr description
F-UC206D1/LP03 CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought