Specifications
Dimensions
- Bolt Center To Center Length99 mm
- Bore Diameter25 mm
Details
- Bearing TypeBall Bearing
- Bore TypeRound
- Expansion TypeNon-Expansion Bearing (Fixed)
- Housing MaterialStainless Steel
- Locking DeviceSet Screw
- Mounting Type2-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- SeriesF-UCFM
- Type Of BearingBall
- UPC_NO4547359060324
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)