Motion
F-W688AT2ZZ1

NTN
F-W688AT2ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #09332491
MFR #F-W688AT2ZZ1
Price$47.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-W688AT2ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 16 mm OD, 5 mm Width, Double Shielded, Without Snap Ring
Mi Item #09332491
MFR #F-W688AT2ZZ1

Mfr description
F-W688AT2ZZ1 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.04/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    16 mm
  • Overall Width  
    5 mm
  • Weight
    0.008 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    F-W688AT2ZZ1 CORROSION RESISTANT
  • Harmonization Code
    8482.10.5044
  • Long Description
    The F-W688AT2ZZ1 is an 8 mm bore radial deep groove ball bearing with a 16 mm outside diameter and 5 mm width, double shielded for durability.
  • Manufacturer Catalog Number
    F-W688AT2ZZ1
  • Manufacturer Upc Number
    4547359061314
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359061314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)