Motion
F-W693ZZ1

NTN
F-W693ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #09332493
MFR #F-W693ZZ1
Price$44.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-W693ZZ1

Radial/Deep Groove Ball Bearing - Straight Bore, Double Shielded, Without Snap Ring
Mi Item #09332493
MFR #F-W693ZZ1

Mfr description
F-W693ZZ1 CORROSION RESISTANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.97/each

Specifications

Dimensions

  • Weight
    0.002 lbs

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    F-W693ZZ1 CORROSION RESISTANT
  • Harmonization Code
    8482.10.5036
  • Manufacturer Upc Number
    4547359061383
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359061383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)