Motion
F-WA675ZZ1CNS

NTN
F-WA675ZZ1CNS

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 8 mm OD, 2.50 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09332494
MFR #F-WA675ZZ1CNS
Price$40.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F-WA675ZZ1CNS

Radial/Deep Groove Ball Bearing - Straight Bore, 5 mm ID, 8 mm OD, 2.50 mm Width, Double Shielded, Without Snap Ring
MI ITEM #09332494
MFR #F-WA675ZZ1CNS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.83/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Fillet Radius
    0.0031 in, 0.080 mm
  • Inner Ring Width
    0.0984 in, 2.500 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    2.50 mm
  • Precision Rating
    ISO Class 0

Details

  • Bearing Material
    Martensitic Stainless Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    F-WA675ZZ1CNS CORROSION RESISTANT
  • Harmonization Code
    8482.10.5036
  • Internal Clearance
    CN
  • Long Description
    The F-WA675ZZ1CNS is a 5 mm bore radial deep groove ball bearing with double shields and 8 mm outside diameter for precision instruments.
  • Manufacturer Catalog Number
    F-WA675ZZ1CNS
  • Manufacturer Upc Number
    4547359472271
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    50 lbf
  • Radial Static Load Capacity
    32 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359472271

Overview

Mfr description
F-WA675ZZ1CNS CORROSION RESISTANT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought