Motion
G10X17X3

NTN
G10X17X3

Needle Roller Bearing - 10 mm Bore, 32 mm OD
Mi Item #09332506
MFR #G10X17X3
Price$11.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G10X17X3

Needle Roller Bearing - 10 mm Bore, 32 mm OD
Mi Item #09332506
MFR #G10X17X3

Mfr description
G10X17X3 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.04/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    4 mm
  • Weight
    0.001 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The G10X17X3 Needle Roller Bearing features a 10 mm bore diameter, 32 mm outside diameter, 4 mm overall width, and a weight of 0.001 lbs, making it suitable for industrial applications.
  • Manufacturer Upc Number
    4547359068214
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359068214
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)