Motion
G18X26X4

NTN
G18X26X4

Needle Roller Bearing - 18 mm Bore, 48 mm OD
Mi Item #09332511
MFR #G18X26X4
Price$11.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G18X26X4

Needle Roller Bearing - 18 mm Bore, 48 mm OD
Mi Item #09332511
MFR #G18X26X4

Mfr description
G18X26X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.16/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    48 mm
  • Overall Width  
    4 mm
  • Weight
    0.004 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The G18X26X4 Needle Roller Bearing features a 18 mm bore diameter, 48 mm outside diameter, 4 mm overall width, and a weight of 0.004 lbs, making it ideal for compact applications.
  • Manufacturer Upc Number
    4547359068375
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359068375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)