Motion
G22X30X4

NTN
G22X30X4

Needle Roller Bearing - 16.000 mm Bore, 35.000 mm OD
MI ITEM #09332512
MFR #G22X30X4
List Price$13.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G22X30X4

Needle Roller Bearing - 16.000 mm Bore, 35.000 mm OD
MI ITEM #09332512
MFR #G22X30X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.06/each for your price

Overview

Mfr description
G22X30X4 SEAL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Cylindrical
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Cage Material
    Steel
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Internal Clearance
    CN
  • Manufacturer Upc Number
    4547359068436
  • UPC_NO
    4547359068436
  • Harmonization Code
    4016.93.5050
  • Product Type
    Needle Roller Bearings
  • Long Description
    The G22X30X4 Needle Roller Bearing features a 16 mm bore diameter, 35 mm outside diameter, 11 mm overall width, and an open closure type, making it suitable for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought