Motion
G25X33X4

NTN
G25X33X4

Needle Roller Bearing - 25 mm Bore, 62 mm OD
MI ITEM #09332515
MFR #G25X33X4
Price$16.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G25X33X4

Needle Roller Bearing - 25 mm Bore, 62 mm OD
MI ITEM #09332515
MFR #G25X33X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$16.97/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    5 mm
  • Weight
    0.005 lbs

Details

  • Long Description
    The G25X33X4 Needle Roller Bearing features a 25 mm bore diameter, 62 mm outside diameter, 5 mm overall width, and a weight of 0.005 lbs, making it ideal for industrial use.
  • Manufacturer Upc Number
    4547359068467
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359068467

Overview

Mfr description
G25X33X4 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought