Motion
G28X35X4

NTN
G28X35X4

Needle Roller Bearing - 28 mm Bore, 11 mm OD
Mi Item #09332516
MFR #G28X35X4
Price$20.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G28X35X4

Needle Roller Bearing - 28 mm Bore, 11 mm OD
Mi Item #09332516
MFR #G28X35X4

Mfr description
G28X35X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.76/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    11 mm
  • Overall Width  
    2 mm
  • Weight
    0.006 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The G28X35X4 Needle Roller Bearing features a 28 mm bore diameter, 11 mm outside diameter, 2 mm overall width, and a weight of 0.006 lbs, making it ideal for compact machinery.
  • Manufacturer Upc Number
    4547359068481
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359068481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)