Motion
G37X47X4

NTN
G37X47X4

Needle Roller Bearing - 37 mm Bore, 12 mm OD
Mi Item #09332517
MFR #G37X47X4
Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G37X47X4

Needle Roller Bearing - 37 mm Bore, 12 mm OD
Mi Item #09332517
MFR #G37X47X4

Mfr description
G37X47X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.97/each

Specifications

Dimensions

  • Bore Diameter  
    37 mm
  • Outside Diameter  
    12 mm
  • Overall Width  
    3 mm
  • Weight
    0.008 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The G37X47X4 Needle Roller Bearing features a 37 mm bore diameter, 12 mm outside diameter, 3 mm overall width, and a weight of 0.008 lbs, making it suitable for specialized applications.
  • Manufacturer Upc Number
    4547359068580
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359068580
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)