Motion
G38X48X4

NTN
G38X48X4

Needle Roller Bearing - 38 mm Bore
MI ITEM #09332518
MFR #G38X48X4
List Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G38X48X4

Needle Roller Bearing - 38 mm Bore
MI ITEM #09332518
MFR #G38X48X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.30/each for your price

Overview

Mfr description
G38X48X4 SEAL

Specifications

  • Bore Diameter
  • Manufacturer Upc Number
    4547359068597
  • UPC_NO
    4547359068597
  • Weight
    0.009 lbs
  • Harmonization Code
    4016.93.5050
  • Product Type
    Needle Roller Bearings
  • Long Description
    The G38X48X4 Needle Roller Bearing features a 38 mm bore diameter and a weight of 0.009 lbs, making it ideal for industrial systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought