Motion
G40X50X4

NTN
G40X50X4

Needle Roller Bearing - 40 mm Bore
MI ITEM #09332520
MFR #G40X50X4
Price$22.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G40X50X4

Needle Roller Bearing - 40 mm Bore
MI ITEM #09332520
MFR #G40X50X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.30/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Weight
    0.01 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The G40X50X4 Needle Roller Bearing features a 40 mm bore diameter and a weight of 0.01 lbs, making it ideal for compact assemblies.
  • Manufacturer Upc Number
    4547359068627
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359068627

Overview

Mfr description
G40X50X4 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought