Motion
G45X52X4

NTN
G45X52X4

Needle Roller Bearing - 45 mm Bore
Mi Item #09332521
MFR #G45X52X4
Price$29.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G45X52X4

Needle Roller Bearing - 45 mm Bore
Mi Item #09332521
MFR #G45X52X4

Mfr description
G45X52X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.59/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Weight
    0.008 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The G45X52X4 Needle Roller Bearing features a 45 mm bore diameter and a weight of 0.008 lbs, making it suitable for lightweight industrial applications.
  • Manufacturer Upc Number
    4547359068665
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359068665
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)