Overview
Mfr description
G5X10X2 SEAL
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Manufacturer Upc Number4547359068689
- UPC_NO4547359068689
- Harmonization Code4016.93.5050
- Product TypeNeedle Roller Bearings
- Long DescriptionThe G5X10X2 Needle Roller Bearing features a 5 mm bore diameter, 22 mm outside diameter, and 3 mm overall width, making it ideal for lightweight applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data