Motion
G8X12X3

NTN
G8X12X3

Needle Roller Bearing - 8 mm Bore, 23 mm OD
Mi Item #09332526
MFR #G8X12X3
Price$9.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
G8X12X3

Needle Roller Bearing - 8 mm Bore, 23 mm OD
Mi Item #09332526
MFR #G8X12X3

Mfr description
G8X12X3 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.02/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    23 mm
  • Overall Width  
    3 mm

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The G8X12X3 Needle Roller Bearing features a 8 mm bore diameter, 23 mm outside diameter, and 3 mm overall width, making it ideal for compact assemblies.
  • Manufacturer Upc Number
    4547359068764
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359068764
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)