Overview
Mfr description
GA-1/4-28UNF BEARING UNIT
Specifications
- Outside Diameter
- Overall Width
- Manufacturer Upc Number4547359066364
- UPC_NO4547359066364
- Harmonization Code8487.90.0080
- Product TypeNeedle Roller Bearings
- Long DescriptionThe GA-1/4-28UNF Needle Roller Bearing features a 25 mm outside diameter and 3 mm overall width, suitable for specialized equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data