Motion
GB10721S03

NTN
GB10721S03

Needle Roller Bearing - 28 mm OD
Mi Item #09332528
MFR #GB10721S03
Price$264.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GB10721S03

Needle Roller Bearing - 28 mm OD
Mi Item #09332528
MFR #GB10721S03

Mfr description
GB10721S03 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$264.77/each

Specifications

Dimensions

  • Outside Diameter  
    28 mm
  • Overall Width  
    4 mm

Details

  • Harmonization Code
    8482.10.5024
  • Long Description
    The GB10721S03 Needle Roller Bearing features a 28 mm outside diameter and 4 mm overall width, designed for machinery applications.
  • Manufacturer Upc Number
    3413520030452
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    3413520030452
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)