Motion
GB12320R05

NTN
GB12320R05

Needle Roller Bearing - 30 mm OD
Mi Item #09332531
MFR #GB12320R05
Price$162.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GB12320R05

Needle Roller Bearing - 30 mm OD
Mi Item #09332531
MFR #GB12320R05

Mfr description
GB12320R05 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.51/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    4 mm
  • Precision Rating
    ISO-Normal, JIS-0, RBEC-1, ABEC-1
  • Weight
    1289.70 lb

Details

  • Bore Type
    Cylindrical
  • Harmonization Code
    8482.10.5028
  • Internal Clearance
    CN
  • Long Description
    The GB12320R05 Needle Roller Bearing features a 40 mm bore diameter, 30 mm outside diameter, 4 mm overall width, and a weight of 1289.70 lb, making it ideal for demanding systems.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520936358
  • Operating Temperature Range
    -40 ºF to 250 ºF
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    3413520936358
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)