Motion
GB40250S01

NTN
GB40250S01

Needle Roller Bearing - 35 mm OD
Mi Item #09332536
MFR #GB40250S01
Price$330.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GB40250S01

Needle Roller Bearing - 35 mm OD
Mi Item #09332536
MFR #GB40250S01

Mfr description
GB40250S01 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.73/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    4 mm
  • Weight
    2083.37 lb

Details

  • Bore Type
    Straight
  • Long Description
    The GB40250S01 Needle Roller Bearing features a 40 mm bore diameter, 35 mm outside diameter, 4 mm overall width, and a weight of 2083.37 lb, making it suitable for heavy-duty applications.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    3413520253738
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    3413520253738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)