Motion
GD15X23X3

NTN
GD15X23X3

Needle Roller Bearing - 15 mm Bore, 42 mm OD
MI ITEM #09332539
MFR #GD15X23X3
List Price$17.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD15X23X3

Needle Roller Bearing - 15 mm Bore, 42 mm OD
MI ITEM #09332539
MFR #GD15X23X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.52/each for your price

Overview

Mfr description
GD15X23X3 AUTO PART

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359066494
  • UPC_NO
    4547359066494
  • Weight
    0.002 lbs
  • Harmonization Code
    4016.93.5050
  • Product Type
    Needle Roller Bearings
  • Long Description
    The GD15X23X3 Needle Roller Bearing features a 15 mm bore diameter, 42 mm outside diameter, 4 mm overall width, and a weight of 0.002 lbs, making it ideal for precision use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought