Motion
GD16X22X3

NTN
GD16X22X3

Needle Roller Bearing - 16 mm Bore, 45 mm OD
MI ITEM #09332540
MFR #GD16X22X3
Price$18.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD16X22X3

Needle Roller Bearing - 16 mm Bore, 45 mm OD
MI ITEM #09332540
MFR #GD16X22X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.00/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    45 mm
  • Overall Width  
    4 mm
  • Weight
    0.002 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The GD16X22X3 Needle Roller Bearing features a 16 mm bore diameter, 45 mm outside diameter, 4 mm overall width, and a weight of 0.002 lbs, making it suitable for demanding systems.
  • Manufacturer Upc Number
    4547359066500
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359066500

Overview

Mfr description
GD16X22X3 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought