Motion
GD22X30X4

NTN
GD22X30X4

Needle Roller Bearing - 22 mm Bore, 62 mm OD
Mi Item #09332544
MFR #GD22X30X4
Price$17.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD22X30X4

Needle Roller Bearing - 22 mm Bore, 62 mm OD
Mi Item #09332544
MFR #GD22X30X4

Mfr description
GD22X30X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.75/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    5 mm
  • Weight
    0.004 lbs

Details

  • Long Description
    The GD22X30X4 Needle Roller Bearing features a 22 mm bore diameter, 62 mm outside diameter, 5 mm overall width, and a weight of 0.004 lbs, making it ideal for specialized machinery.
  • Manufacturer Upc Number
    4547359066630
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359066630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)