Motion
GD28X37X4

NTN
GD28X37X4

Needle Roller Bearing - 28 mm Bore, 40 mm OD
Mi Item #09332545
MFR #GD28X37X4
Price$25.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD28X37X4

Needle Roller Bearing - 28 mm Bore, 40 mm OD
Mi Item #09332545
MFR #GD28X37X4

Mfr description
GD28X37X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.60/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    26.8 mm
  • Weight
    0.006 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The GD28X37X4 Needle Roller Bearing features a 28 mm bore diameter, 40 mm outside diameter, 26.8 mm overall width, and a weight of 0.006 lbs, making it ideal for precision systems.
  • Manufacturer Upc Number
    4547359066708
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359066708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)