Motion
GD32X42X4

NTN
GD32X42X4

Needle Roller Bearing - 32 mm Bore, 43 mm OD
MI ITEM #09332546
MFR #GD32X42X4
List Price$26.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD32X42X4

Needle Roller Bearing - 32 mm Bore, 43 mm OD
MI ITEM #09332546
MFR #GD32X42X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26.06/each for your price

Overview

Mfr description
GD32X42X4 SEAL

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359066753
  • UPC_NO
    4547359066753
  • Weight
    0.008 lbs
  • Harmonization Code
    4016.93.5050
  • Product Type
    Needle Roller Bearings
  • Long Description
    The GD32X42X4 Needle Roller Bearing features a 32 mm bore diameter, 43 mm outside diameter, 20.8 mm overall width, and a weight of 0.008 lbs, making it ideal for machinery assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought