Motion
GD32X45X4

NTN
GD32X45X4

Needle Roller Bearing - 32 mm Bore, 46 mm OD
Mi Item #09332547
MFR #GD32X45X4
Price$27.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD32X45X4

Needle Roller Bearing - 32 mm Bore, 46 mm OD
Mi Item #09332547
MFR #GD32X45X4

Mfr description
GD32X45X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.78/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Outside Diameter  
    46 mm
  • Overall Width  
    20.8 mm
  • Weight
    0.011 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The GD32X45X4 Needle Roller Bearing features a 32 mm bore diameter, 46 mm outside diameter, 20.8 mm overall width, and a weight of 0.011 lbs, making it suitable for demanding systems.
  • Manufacturer Upc Number
    4547359066760
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359066760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)