Motion
GD38X48X4

NTN
GD38X48X4

Needle Roller Bearing - 38 mm Bore, 47.6 mm OD
Mi Item #09332549
MFR #GD38X48X4
Price$29.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD38X48X4

Needle Roller Bearing - 38 mm Bore, 47.6 mm OD
Mi Item #09332549
MFR #GD38X48X4

Mfr description
GD38X48X4 SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.01/each

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Outside Diameter  
    1.8740 in
  • Overall Width  
    25.2 mm
  • Weight
    0.009 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The GD38X48X4 Needle Roller Bearing features a 38 mm bore diameter, 1.8740 in outside diameter, 25.2 mm overall width, and a weight of 0.009 lbs, making it suitable for industrial use.
  • Manufacturer Upc Number
    4547359066807
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359066807
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)