Motion
GD40X47X4V1

NTN
GD40X47X4V1

Needle Roller Bearing - 39.5 mm Bore
Mi Item #09332550
MFR #GD40X47X4V1
Price$30.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD40X47X4V1

Needle Roller Bearing - 39.5 mm Bore
Mi Item #09332550
MFR #GD40X47X4V1

Mfr description
GD40X47X4V1 AUTO PART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.96/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Weight
    0.007 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The GD40X47X4V1 Needle Roller Bearing features a 40 mm bore diameter and a weight of 0.007 lbs, making it ideal for compact equipment.
  • Manufacturer Upc Number
    4547359658330
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359658330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)