Motion
GD50X62X5

NTN
GD50X62X5

Needle Roller Bearing - 50 mm Bore
MI ITEM #09332551
MFR #GD50X62X5
Price$39.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GD50X62X5

Needle Roller Bearing - 50 mm Bore
MI ITEM #09332551
MFR #GD50X62X5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$39.90/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Weight
    0.022 lbs

Details

  • Harmonization Code
    4016.93.5050
  • Long Description
    The GD50X62X5 Needle Roller Bearing features a 50 mm bore diameter and a weight of 0.022 lbs, making it ideal for lightweight assemblies.
  • Manufacturer Upc Number
    4547359066890
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359066890

Overview

Mfr description
GD50X62X5 SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought