Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GK22X28X22.8X2S

Needle Roller and Cage Assembly
MI ITEM #09332554
MFR #GK22X28X22.8X2S

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GK22X28X22.8X2S NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Material
    High Carbon Chrome Steel
  • Precision Rating
    ISO Class 0
  • Manufacturer Upc Number
    4547359066982
  • UPC_NO
    4547359066982
  • Country of Origin
    JP
  • Weight
    0.031 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The GK22X28X22.8X2S Needle Roller Bearing features a 22 mm bore diameter, 28 mm outside diameter, 0.8976 in overall width, open closure type, and a weight of 0.031 lbs, making it suitable for specialized systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought