Motion
GK35X40X26.8XS

NTN
GK35X40X26.8XS

Needle Roller Bearing - 35 mm Bore
MI ITEM #09332555
MFR #GK35X40X26.8XS
Your Price$7.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GK35X40X26.8XS

Needle Roller Bearing - 35 mm Bore
MI ITEM #09332555
MFR #GK35X40X26.8XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7.51/each(List $8.64)

Overview

Mfr description
GK35X40X26.8XS NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Manufacturer Upc Number
    4547359878080
  • UPC_NO
    4547359878080
  • Weight
    0.045 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The GK35X40X26.8XS Needle Roller Bearing features a 35 mm bore diameter and a weight of 0.045 lbs, making it suitable for machinery applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text