Motion
GPK30X38.1X20.8X#01

NTN
GPK30X38.1X20.8X#01

Needle Roller Bearing - 30 mm Bore
Mi Item #09332556
MFR #GPK30X38.1X20.8X#01
Price$35.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GPK30X38.1X20.8X#01

Needle Roller Bearing - 30 mm Bore
Mi Item #09332556
MFR #GPK30X38.1X20.8X#01

Mfr description
GPK30X38.1X20.8X#01 NEEDLE ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.86/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Weight
    0.045 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The GPK30X38.1X20.8X#01 Needle Roller Bearing features a 30 mm bore diameter and a weight of 0.045 lbs, making it ideal for compact systems.
  • Manufacturer Upc Number
    4547359067033
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359067033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)