Motion
GPK34.9X43X20.8X5

NTN
GPK34.9X43X20.8X5

Needle Roller Bearing - 34.949 mm Bore, 43.018 mm OD
Mi Item #09332557
MFR #GPK34.9X43X20.8X5
Price$46.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GPK34.9X43X20.8X5

Needle Roller Bearing - 34.949 mm Bore, 43.018 mm OD
Mi Item #09332557
MFR #GPK34.9X43X20.8X5

Mfr description
GPK34.9X43X20.8X5 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.16/each

Specifications

Dimensions

  • Bore Diameter  
    34.9 mm
  • Outside Diameter  
    1.6936 in
  • Overall Width  
    20.7 mm

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The GPK34.9X43X20.8X5 Needle Roller Bearing features a 34.9 mm bore diameter, 1.6936 in outside diameter, and 20.7 mm overall width, making it suitable for industrial use.
  • Manufacturer Upc Number
    4547359790481
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359790481
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)