Motion
GPK36X46X20.8X3

NTN
GPK36X46X20.8X3

Needle Roller Bearing - 36 mm Bore, 19 mm OD
MI ITEM #09332558
MFR #GPK36X46X20.8X3
List Price$67.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GPK36X46X20.8X3

Needle Roller Bearing - 36 mm Bore, 19 mm OD
MI ITEM #09332558
MFR #GPK36X46X20.8X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$67.39/each for your price

Overview

Mfr description
GPK36X46X20.8X3 NEEDLE ROLLER BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Manufacturer Upc Number
    4547359067057
  • UPC_NO
    4547359067057
  • Weight
    0.141 lbs
  • Harmonization Code
    8482.40.0000
  • Product Type
    Needle Roller Bearings
  • Long Description
    The GPK36X46X20.8X3 Needle Roller Bearing features a 36 mm bore diameter, 19 mm outside diameter, 9.8 mm overall width, and a weight of 0.141 lbs, making it ideal for precision applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought