Motion
GPK38.1X47.6X25.2X5

NTN
GPK38.1X47.6X25.2X5

Needle Roller Bearing - 38.1 mm Bore
Mi Item #09332560
MFR #GPK38.1X47.6X25.2X5
Price$48.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GPK38.1X47.6X25.2X5

Needle Roller Bearing - 38.1 mm Bore
Mi Item #09332560
MFR #GPK38.1X47.6X25.2X5

Mfr description
GPK38.1X47.6X25.2X5 NEEDLE ROLLER BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.68/each

Specifications

Dimensions

  • Bore Diameter  
    38.1 mm
  • Weight
    0.081 lbs

Details

  • Harmonization Code
    8482.40.0000
  • Long Description
    The GPK38.1X47.6X25.2X5 Needle Roller Bearing features a 38.1 mm bore diameter and a weight of 0.081 lbs, making it ideal for demanding systems.
  • Manufacturer Upc Number
    4547359067071
  • Product Type
    Needle Roller Bearings
  • UPC_NO
    4547359067071
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)