Specifications
Dimensions
- Weight850 kg
Details
- Manufacturer Catalog
- Manufacturer Upc Number4547359658354
- ManufacturerName (description attribute)NTN
- Product TypeRoller Thrust Bearing Washers
- UPC_NO4547359658354
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)