Motion
GS81104

NTN
GS81104

Cylindrical Roller Thrust Bearing - 21 mm ID, 35 mm OD, 0.1083 in Width
Mi Item #09332566
MFR #GS81104
Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
GS81104

Cylindrical Roller Thrust Bearing - 21 mm ID, 35 mm OD, 0.1083 in Width
Mi Item #09332566
MFR #GS81104

Mfr description
GS81104 NEEDLE ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.42/each

Specifications

Dimensions

  • Bore Diameter  
    21 mm
  • Fillet Radius
    0.300 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    0.1083 in
  • Precision Rating
    ISO Class 0
  • Weight
    0.031 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Country of Origin
    JP
  • Harmonization Code
    8482.99.2540
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359067309
  • Material
    High Carbon Chrome Steel
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Cylindrical Roller Thrust Bearings
  • UPC_NO
    4547359067309
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)